TIMKEN
TIMKEN
HM959349D-90014
TIMKEN TIMKEN
Description
HM959349D-90014 TAPERED ROLLER BEARING ; POR NON RETURNABLE 2-ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM959349; 12.008" Bore; 22.04" Outside Diameter; 7.874" Width; Double Row
Part #
HM959349D-90014
BDI #
1359841
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM959349D-90014/p/1359841
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
222.4
EAN
0053893064581
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM959349
Assembly Number
90014
Assembly Components
HM959349D (1) | HM959318 (2) | HM959318EA (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM959349D-90014
Weight / LBS
489.856
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM959349; 12.008" Bore; 22.04" Outside Diameter; 7.874" Width; Double Row
Outside Diameter
22.04 Inch | 559.816 Millimeter
Assembly Width
7.874 Inch | 200 Millimeter
Bore
12.008 Inch | 305 Millimeter