TIMKEN
TIMKEN
HM959649D-90027
TIMKEN TIMKEN
Description
HM959649D 90027 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM959649; 12.008" Bore; 22.042" Outside Diameter; 6.943" Width; Double Row
Part #
053893064741
BDI #
1359846
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM959649D-90027/p/1359846
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
199.498
EAN
0053893064741
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM959649
Assembly Number
90027
Assembly Components
HM959649D (1) | HM959618 (2) | HM959618EA (1) | K36237 (2) | T58038 (2)
End Play
0.015
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM959649D-90027
Weight / LBS
479.604
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM959649; 12.008" Bore; 22.042" Outside Diameter; 6.943" Width; Double Row
Assembly Width
6.943 Inch | 176.352 Millimeter
Bore
12.008 Inch | 305 Millimeter
Outside Diameter
22.042 Inch | 559.867 Millimeter
