TIMKEN
TIMKEN
HM959649D-90028
TIMKEN TIMKEN
Description
HM959649D-90028 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM959649; 12.008" Bore; 22.042" Outside Diameter; 6.943" Width; Double Row
Part #
HM959649D-90028
BDI #
1359847
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM959649D-90028/p/1359847
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
187.44
EAN
0053893064758
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM959649
Assembly Number
90028
Assembly Components
HM959649D (1) | HM959618 (2) | HM959618EA (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM959649D-90028
Weight / LBS
412.864
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM959649; 12.008" Bore; 22.042" Outside Diameter; 6.943" Width; Double Row
Outside Diameter
22.042 Inch | 559.867 Millimeter
Assembly Width
6.943 Inch | 176.352 Millimeter
Bore
12.008 Inch | 305 Millimeter
