TIMKEN
TIMKEN
HM959741DW-902A1
TIMKEN TIMKEN
Description
HM959741DW-902A1 ; TRB DOUBLE ROW ASSEMBLY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM959741; 12.009" Bore; 19.683" Outside Diameter; 7-7/8" Width; Double Row
Part #
HM959741DW-902A1
BDI #
1359859
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HM959741DW-902A1/p/1359859
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
151.85
EAN
0053893857886
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HM959741
Assembly Number
902A1
Assembly Components
HM959741DW (1) | HM959710 (2) | HM959710EA (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM959741DW-902A1
Weight / LBS
334.463
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HM959741; 12.009" Bore; 19.683" Outside Diameter; 7-7/8" Width; Double Row
Bore
12.009 Inch | 305.029 Millimeter
Outside Diameter
19.683 Inch | 499.948 Millimeter
Assembly Width
7.875 Inch | 200.025 Millimeter
