https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-2SCN-2SCP-2S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjV8aW1hZ2UvanBlZ3xhREl6TDJnMVpDOHhNREl6TlRNM01ETXdOell4TkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZNbE5mTXpBd2VETXdNQzVxY0djfGJhNTA1ZTE4YmI2ZjY2MTM1OGU0MzgwNWY0ODYyMWZjYWI4M2ZmZDI1NDM0ZjZjN2RhMDFiYTAxY2MyODIyNjY
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-2SCN-2SCP-2S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjV8aW1hZ2UvanBlZ3xhREl6TDJnMVpDOHhNREl6TlRNM01ETXdOell4TkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZNbE5mTXpBd2VETXdNQzVxY0djfGJhNTA1ZTE4YmI2ZjY2MTM1OGU0MzgwNWY0ODYyMWZjYWI4M2ZmZDI1NDM0ZjZjN2RhMDFiYTAxY2MyODIyNjY
TIMKEN
TIMKEN
JH307749H-90KA1
TIMKEN TIMKEN
Description
JH307749H-90KA1 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JH307749H; 2.16" Bore; 4.33" Outside Diameter; 3.08" Width; Double Row
Part #
JH307749H-90KA1
BDI #
1360188
Details
4631.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JH307749H-90KA1/p/1360188
Your Price
$ 4,631.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.772
EAN
0053893636702
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JH307749H
Assembly Number
90KA1
Assembly Components
NP400275 (1) | JH307749H (1) | JH307710 (1) | NP410252 (1) | JX5508A (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Heavy Duty | 1 Cone Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
6.11
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JH307749H; 2.16" Bore; 4.33" Outside Diameter; 3.08" Width; Double Row
Bore
2.16 Inch | 54.864 Millimeter
Outside Diameter
4.33 Inch | 109.982 Millimeter
Assembly Width
3.08 Inch | 78.232 Millimeter
