

TIMKEN
TIMKEN
JHM534149-90K01
TIMKEN TIMKEN
Description
JHM534149-90K01 ; TRB TWO SINGLE ROW ASSEMBLY 8-12OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM534149; 170MM Bore; 230MM Outside Diameter; 78MM Width; Double Row
Part #
JHM534149-90K01
BDI #
1360307
Details
3664.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JHM534149-90K01/p/1360307
Your Price
$ 3,664.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.745
EAN
0053893640471
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JHM534149
Assembly Number
90K01
Assembly Components
JHM534149 (2) | JHM534110 (2) | HM534110ES (1) | HM534149XA (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JHM534149-90K01
Weight / LBS
21.484
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM534149; 170MM Bore; 230MM Outside Diameter; 78MM Width; Double Row
Assembly Width
3.071 Inch | 78 Millimeter
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter