https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFHRmpMMmd4TXk4eE1EYzNNVEEzTVRVMk5UZzFOQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekpUUTFCZk16QXdlRE13TUM1cWNHY3w5MjVlYzVkNGE1OWM0YzZiZjNkYzA0YjBmMzYxMjZmYTczNTE0YTljYjJiNDJlMDY0NDRiZTRjNzZkNzYxYzdm
TIMKEN
TIMKEN
JHM840449-90K02
TIMKEN TIMKEN
Description
JHM840449-90K02 TAPERED ROLLER BEARING ; NON-RETURNABLE TWO SGL ROW ASSY 8-12OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM840449; 200MM Bore; 300MM Outside Diameter; 130MM Width; Double Row
Part #
JHM840449-90K02
BDI #
1360370
Details
12483.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JHM840449-90K02/p/1360370
Your Price
$ 12,483.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
32.95
EAN
0053893699547
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JHM840449
Assembly Number
90K02
Assembly Components
JHM840449 (2) | JHM840410 (2) | HM840410EA (1) | HM840449XA (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Heavy Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JHM840449-90K02
Weight / LBS
72.576
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JHM840449; 200MM Bore; 300MM Outside Diameter; 130MM Width; Double Row
Assembly Width
5.118 Inch | 130 Millimeter
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
