

TIMKEN
TIMKEN
JHM840449-90NA2
TIMKEN TIMKEN
Description
JHM840449-90NA2 TAPERED ROLLER BRG ASSY ; TWO SINGLE ROW 8-12OD
Tapered Roller Bearing Assembly; Class N Precision; Basic Number JHM840449; 200MM Bore; 300MM Outside Diameter; 141MM Width; Double Row
Part #
JHM840449-90NA2
BDI #
26522153
Details
10993.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JHM840449-90NA2/p/26522153
Your Price
$ 10,993.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
32.755
EAN
0053893076317
Product Group - BDI
B04334
Precision Class
Class N
Component
Assembly
Basic Number
JHM840449
Assembly Number
90NA2
Assembly Components
JHM840449-N0000 (2) | JHM840410-N0000 (2) | JXH20017AI-20000 (1) | HM840410ES-20000 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
72.288
Long Description
Tapered Roller Bearing Assembly; Class N Precision; Basic Number JHM840449; 200MM Bore; 300MM Outside Diameter; 141MM Width; Double Row
Bore
7.874 Inch | 200 Millimeter
Assembly Width
5.551 Inch | 141 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter