KML BEARING
KML BEARING
JL26749/10
KML BEARING KML BEARING
Description
JL26749/10 ; TAPER ROLLER BEARING SETS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JL26749; 32MM Bore; 53MM Outside Diameter; 15MM Width; Single Row
Part #
JL26749/10
BDI #
17244058
Details
131.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JL26749-10/p/17244058
Your Price
$ 131.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JL26749
Assembly Components
JL26749 (1) | JL26710 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.kmlbearingusa.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JL26749; 32MM Bore; 53MM Outside Diameter; 15MM Width; Single Row
Assembly Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.087 Inch | 53 Millimeter
Bore
1.26 Inch | 32 Millimeter

