

TIMKEN
TIMKEN
JL286948-90K01
TIMKEN TIMKEN
Description
JL286948-90K01 ; TRB SINGLE ASSEMBLY>36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JL286948; 928MM Bore; 1059.993MM Outside Diameter; 92MM Width; Single Row
Part #
JL286948-90K01
BDI #
1360403
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JL286948-90K01/p/1360403
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
121.5
EAN
0053893588513
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JL286948
Assembly Number
90K01
Assembly Components
JL286948 (1) | JL286910 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JL286948-90K01
Weight / LBS
267.615
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JL286948; 928MM Bore; 1059.993MM Outside Diameter; 92MM Width; Single Row
Outside Diameter
41.732 Inch | 1059.993 Millimeter
Assembly Width
3.622 Inch | 92 Millimeter
Bore
36.535 Inch | 928 Millimeter