

TIMKEN
TIMKEN
JM207049-90KA2
TIMKEN TIMKEN
Description
JM207049-90KA2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM207049; 55MM Bore; 95MM Outside Diameter; 58MM Width; Double Row
Part #
JM207049-90KA2
BDI #
1360703
Details
653.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JM207049-90KA2/p/1360703
Your Price
$ 653.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.979
EAN
0053893801599
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JM207049
Assembly Number
90KA2
Assembly Components
JM207049 (2) | JM207010 (2) | M207010EB (1) | M207049XA (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM207049-90KA2
Weight / LBS
4.552
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM207049; 55MM Bore; 95MM Outside Diameter; 58MM Width; Double Row
Outside Diameter
3.74 Inch | 95 Millimeter
Assembly Width
2.283 Inch | 58 Millimeter
Bore
2.165 Inch | 55 Millimeter