

TIMKEN
TIMKEN
JM207049-90N02
TIMKEN TIMKEN
Description
JM207049-90N02 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM207049; 55MM Bore; 95MM Outside Diameter; 58MM Width; Double Row
Part #
JM207049-90N02
BDI #
1360706
Details
545.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JM207049-90N02/p/1360706
Your Price
$ 545.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.747
EAN
0053893083223
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JM207049
Assembly Number
90N02
Assembly Components
JM207049 (2) | JM207010 (2) | M207010ES (1) | M207049XS (1) | K518779R (1)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM207049-90N02
Weight / LBS
3.852
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM207049; 55MM Bore; 95MM Outside Diameter; 58MM Width; Double Row
Bore
2.165 Inch | 55 Millimeter
Assembly Width
2.283 Inch | 58 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter