https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-2SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNjl8aW1hZ2UvanBlZ3xhRGt3TDJnNVlTOHhNRE13TXprNU5ESXpNamcyTWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpKVFExQmZNekF3ZURNd01DNXFjR2N8ZDlmMTQ2MmQxNzk3MDkyNjAzNTczMGZmY2ZiNWY5ODQwNjZkNDEwMWFjYzIzNzVhMjY3ZWNjMjYyNmQzYzgwNg
TIMKEN
TIMKEN
JM511946-90N01
TIMKEN TIMKEN
Description
JM511946-90N01 TAPERED ROLLER BRG ASSY ; TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM511946; 65MM Bore; 110MM Outside Diameter; 56MM Width; Double Row
Part #
JM511946-90N01
BDI #
1360741
Details
465.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JM511946-90N01/p/1360741
Your Price
$ 465.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.189
EAN
0053893083674
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JM511946
Assembly Number
90N01
Assembly Components
JM511946 (2) | JM511910 (2) | M511910ES (1) | M511946XS (1)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM511946-90N01
Weight / LBS
4.825
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM511946; 65MM Bore; 110MM Outside Diameter; 56MM Width; Double Row
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.559 Inch | 65 Millimeter
Assembly Width
2.205 Inch | 56 Millimeter