KOYO
KOYO
JM612949/10
KOYO KOYO
Description
JM612949/10
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM612949; 70MM Bore; 115MM Outside Diameter; 29MM Width; Single Row
Part #
JM612949/10
BDI #
553141
Details
228.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JM612949-10/p/553141
Your Price
$ 228.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.14
EAN
0605790131387
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JM612949
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
2.508
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM612949; 70MM Bore; 115MM Outside Diameter; 29MM Width; Single Row
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Assembly Width
1.142 Inch | 29 Millimeter