

TIMKEN
TIMKEN
JM716649-90KA2
TIMKEN TIMKEN
Description
JM716649-90KA2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM716649; 85MM Bore; 130MM Outside Diameter; 60MM Width; Double Row
Part #
JM716649-90KA2
BDI #
1360841
Details
788.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JM716649-90KA2/p/1360841
Your Price
$ 788.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.866
EAN
0053893668994
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JM716649
Assembly Number
90KA2
Assembly Components
JM716649 (2) | JM716610 (2) | JX8507AA (1) | M716610ES (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JM716649-90KA2
Weight / LBS
6.541
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JM716649; 85MM Bore; 130MM Outside Diameter; 60MM Width; Double Row
Assembly Width
2.362 Inch | 60 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
3.346 Inch | 85 Millimeter