

TIMKEN
TIMKEN
JP10049A-90403
TIMKEN TIMKEN
Description
JP10049A-90403 TAPERED ROLLER BRG ASSY ; METRIC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP10049; 100MM Bore; 145MM Outside Diameter; 24MM Width; Single Row
Part #
JP10049A-90403
BDI #
1361048
Details
553.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JP10049A-90403/p/1361048
Your Price
$ 553.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.104
EAN
0053893161396
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JP10049
Assembly Components
JP10049A (1) | JP10010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2.49
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP10049; 100MM Bore; 145MM Outside Diameter; 24MM Width; Single Row
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Assembly Width
0.945 Inch | 24 Millimeter