https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-1SCN-1SCP-TS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1OTF8aW1hZ2UvanBlZ3xhRGxoTDJnMk5pOHhNREl6TlRNM01EQTNPREl6T0M5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZWRk5mTXpBd2VETXdNQzVxY0djfGZlZTcxZjNkNWYwN2UxMDJjNzYxNzY0MDNiNzJlZGRjN2VjNTZiMGZhMzBmNDBiZTA3MmE1ZDNmNThkYTVhZGY
TIMKEN
TIMKEN
JP11035-90CA5
TIMKEN TIMKEN
Description
JP11035-90CA5 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP11035; 3.93" Bore; 7" Outside Diameter; 1.06" Width; Single Row
Part #
JP11035-90CA5
BDI #
1361058
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JP11035-90CA5/p/1361058
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.914
EAN
0053893971568
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JP11035
Assembly Number
90CA5
Assembly Components
JP11035 (1) | JP11019HR (1) | K147792R (1) | K147798 (1) | K147787 (1) | K147789 (1) | K528889 (32) | K516792 (1) | K518787 (2)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | 1 Snap Ring | 1 Cap Screw | 1 Rib Ring | 1 Retainer | 1 Compression Spring | 1 Pin Locking | 2 Plug
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
13.03
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP11035; 3.93" Bore; 7" Outside Diameter; 1.06" Width; Single Row
Bore
3.93 Inch | 99.822 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Assembly Width
1.06 Inch | 26.924 Millimeter
