

TIMKEN
TIMKEN
JP12049-9X064
TIMKEN TIMKEN
Description
JP12049-9X064 TAPERED ROLLER BRG ASSY ; METRIC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP12049; 120MM Bore; 170MM Outside Diameter; 27MM Width; Single Row
Part #
JP12049-9X064
BDI #
1425335
Details
811.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JP12049-9X064/p/1425335
Your Price
$ 811.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.706
EAN
0053893777740
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JP12049
Assembly Number
9X064
Assembly Components
JP12049 (1) | JP12010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP12049; 120MM Bore; 170MM Outside Diameter; 27MM Width; Single Row
Outside Diameter
6.693 Inch | 170 Millimeter
Bore
4.724 Inch | 120 Millimeter
Assembly Width
1.063 Inch | 27 Millimeter