https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-SR-TS-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5MHxpbWFnZS9qcGVnfGFEQXlMMmcxTUM4eE1EZzJNekE1TVRrME1UUXdOaTlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZRVk5UV1Y5VFVsOVVVMTlOVDBSZk16QXdlRE13TUM1cWNHY3xhOWY5OWZhNDcwNGRmNGYwNDhmYmJhN2M2ODRjY2ZlMWVhZTEzMTRhOGFhOWQyNjVlOTE5MGNkY2YzZjY3ZGUy
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-SR-TS-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5MHxpbWFnZS9qcGVnfGFEQXlMMmcxTUM4eE1EZzJNekE1TVRrME1UUXdOaTlOUmxKVVNVMUNVa2RZV0ZoZlZGSmZRVk5UV1Y5VFVsOVVVMTlOVDBSZk16QXdlRE13TUM1cWNHY3xhOWY5OWZhNDcwNGRmNGYwNDhmYmJhN2M2ODRjY2ZlMWVhZTEzMTRhOGFhOWQyNjVlOTE5MGNkY2YzZjY3ZGUy
TIMKEN
TIMKEN
JP13049A-90NA1
TIMKEN TIMKEN
Description
JP13049A-90NA1 TAPER ROLLER BEARING ; 130MM ID 185MM OD 29MM W
Tapered Roller Bearing Assembly; Class N Precision; Basic Number JP13049A; 130MM Bore; 185MM Outside Diameter; 29MM Width; Single Row
Part #
JP13049A-90NA1
BDI #
28638999
Details
1073.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JP13049A-90NA1/p/28638999
Your Price
$ 1,073.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Class N
Component
Assembly
Basic Number
JP13049A
Assembly Number
90NA1
Assembly Components
JP13049A-N0000 (1) | JP13010-N0000 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.836
Long Description
Tapered Roller Bearing Assembly; Class N Precision; Basic Number JP13049A; 130MM Bore; 185MM Outside Diameter; 29MM Width; Single Row
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
7.283 Inch | 185 Millimeter
Assembly Width
1.142 Inch | 29 Millimeter
