 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
                 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
                
					
						
									TIMKEN
								TIMKEN
							
						
					JP14049 90B02
				 
				TIMKEN TIMKEN
Description
						
                            
								JP14049 90B02 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP14049; 140MM Bore; 195MM Outside Diameter; 29MM Width; Single Row
                         	Part #
	                    
	                      	JP14049-90B02
							BDI #
						
	                      	23677123
							
						
Details
                    
                        5814.66
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JP14049-90B02/p/23677123
						
		
		
		
				Your Price
				
						
							$ 5,814.66 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171516
					Weight / Kilogram
				2.162
					EAN
				0053893822853
					Product Group - BDI
				B04334
					Precision Class
				
					Standard
			Component
				
					Assembly
			Basic Number
				
					JP14049
			Assembly Number
				
					90B02
			Assembly Components
				
					JP14049 (1) | JP14010 (1)
			Number of Tapered Rows
				
					Single Row
			Inch - Metric
				
					Metric
			Other Features
				
					1 Single Cone | 1 Single Cup
			Category - BDI
				
					Tapered Roller Bearings Assembly
			Harmonized Tariff Code
				
					8482.20.00.60
			Noun
				
					Bearing
			Keyword String
				
					Tapered
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					JP14049-90B02
			Weight / LBS
				
					4.988
			Long Description
				
					Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP14049; 140MM Bore; 195MM Outside Diameter; 29MM Width; Single Row
			Outside Diameter
				
					7.677 Inch | 195 Millimeter
			Assembly Width
				
					1.142 Inch | 29 Millimeter
			Bore
				
					5.512 Inch | 140 Millimeter
			

 

 
						 
 
 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter