https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4MXxpbWFnZS9qcGVnfGFHRmpMMmcyT1M4eE1EZ3lNVFEyTURZeU16TTVNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOSVVsOHpNREI0TXpBd0xtcHdad3wyMDA4ODUxZDQ2N2EzZWZmZDBjNDllZGM0YTE2OTVmMzg5NmM3YjFmM2U1ODZlN2ZiZWExOTk0ZTVlNWVmODhi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4MXxpbWFnZS9qcGVnfGFHRmpMMmcyT1M4eE1EZ3lNVFEyTURZeU16TTVNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOSVVsOHpNREI0TXpBd0xtcHdad3wyMDA4ODUxZDQ2N2EzZWZmZDBjNDllZGM0YTE2OTVmMzg5NmM3YjFmM2U1ODZlN2ZiZWExOTk0ZTVlNWVmODhi
TIMKEN
TIMKEN
JP16049P-90BA1
TIMKEN TIMKEN
Description
JP16049P-90BA1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW PREC 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP16049; 160MM Bore; 227MM Outside Diameter; 235MM Flange Outside Diameter; 30MM Width; Single Row
Part #
JP16049P-90BA1
BDI #
1361130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JP16049P-90BA1/p/1361130
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.286
EAN
0053893793429
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JP16049
Assembly Number
90BA1
Assembly Components
JP16049P (1) | JP16019HR (1) | K516792 (1) | K518321 (1) | K518323R (1) | K518778 (1) | K518787 (2) | K523965 (1) | K525361 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Hydra-Rib Bearing | Puller Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JP16049P-90BA1
Weight / LBS
21.583
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP16049; 160MM Bore; 227MM Outside Diameter; 235MM Flange Outside Diameter; 30MM Width; Single Row
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
8.937 Inch | 227 Millimeter
Assembly Width
1.181 Inch | 30 Millimeter
Flange Outside Diameter
9.252 Inch | 235 Millimeter
