https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDB8aW1hZ2UvanBlZ3xhRFkyTDJoaU5TOHhNREF5T0RVMk5EYzBNakUzTkM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQklYek13TUhnek1EQXVhbkJufGI1MmVjMjUxMTFlY2VjNjYzYzdhYWZhZTI3YTQ3ZTg4MjE1MzA5ZTczYWViM2VhYTVmNDI1ODU2MTY0ODkyMGQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDB8aW1hZ2UvanBlZ3xhRFkyTDJoaU5TOHhNREF5T0RVMk5EYzBNakUzTkM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQklYek13TUhnek1EQXVhbkJufGI1MmVjMjUxMTFlY2VjNjYzYzdhYWZhZTI3YTQ3ZTg4MjE1MzA5ZTczYWViM2VhYTVmNDI1ODU2MTY0ODkyMGQ
TIMKEN
TIMKEN
JP20049P-90BA1
TIMKEN TIMKEN
Description
JP20049P-90BA1 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP20049; 200MM Bore; 282MM Outside Diameter; 290MM Flange Outside Diameter; 32MM Width; Single Row
Part #
JP20049P-90BA1
BDI #
1361154
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JP20049P-90BA1/p/1361154
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
16.06
EAN
0053893089645
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JP20049
Assembly Number
90BA1
Assembly Components
JP20049P (1) | JP20019HR (1) | K143204 (1) | K143205 (1) | K143206 (1) | K143207 (1) | K143208 (1) | K143209 (1) | K518787 (2)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Hydra-Rib Bearing | Puller Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JP20049P-90BA1
Weight / LBS
35.365
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP20049; 200MM Bore; 282MM Outside Diameter; 290MM Flange Outside Diameter; 32MM Width; Single Row
Outside Diameter
11.102 Inch | 282 Millimeter
Assembly Width
1.26 Inch | 32 Millimeter
Bore
7.874 Inch | 200 Millimeter
Flange Outside Diameter
11.417 Inch | 290 Millimeter
