https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4MXxpbWFnZS9qcGVnfGFHRmpMMmcyT1M4eE1EZ3lNVFEyTURZeU16TTVNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOSVVsOHpNREI0TXpBd0xtcHdad3wyMDA4ODUxZDQ2N2EzZWZmZDBjNDllZGM0YTE2OTVmMzg5NmM3YjFmM2U1ODZlN2ZiZWExOTk0ZTVlNWVmODhi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ4MXxpbWFnZS9qcGVnfGFHRmpMMmcyT1M4eE1EZ3lNVFEyTURZeU16TTVNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOSVVsOHpNREI0TXpBd0xtcHdad3wyMDA4ODUxZDQ2N2EzZWZmZDBjNDllZGM0YTE2OTVmMzg5NmM3YjFmM2U1ODZlN2ZiZWExOTk0ZTVlNWVmODhi
TIMKEN
TIMKEN
JP20049P-90C01
TIMKEN TIMKEN
Description
JP20049P-90C01
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP20049; 200MM Bore; 282MM Outside Diameter; 290MM Flange Outside Diameter; 32MM Width; Single Row
Part #
JP20049P-90C01
BDI #
1361155
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JP20049P-90C01/p/1361155
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
14.46
EAN
0053893200798
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JP20049
Assembly Number
90C01
Assembly Components
JP20049P (1) | JP20019HR (1) | K143204 (1) | K143205 (1) | K143206 (1) | K143207 (1) | K143208 (1) | K143209 (1) | K518787 (2)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Hydra-Rib Bearing | Puller Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JP20049P-90C01
Weight / LBS
33.209
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP20049; 200MM Bore; 282MM Outside Diameter; 290MM Flange Outside Diameter; 32MM Width; Single Row
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
11.102 Inch | 282 Millimeter
Assembly Width
1.26 Inch | 32 Millimeter
Flange Outside Diameter
11.417 Inch | 290 Millimeter
