https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDB8aW1hZ2UvanBlZ3xhRFkyTDJoaU5TOHhNREF5T0RVMk5EYzBNakUzTkM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQklYek13TUhnek1EQXVhbkJufGI1MmVjMjUxMTFlY2VjNjYzYzdhYWZhZTI3YTQ3ZTg4MjE1MzA5ZTczYWViM2VhYTVmNDI1ODU2MTY0ODkyMGQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDB8aW1hZ2UvanBlZ3xhRFkyTDJoaU5TOHhNREF5T0RVMk5EYzBNakUzTkM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQklYek13TUhnek1EQXVhbkJufGI1MmVjMjUxMTFlY2VjNjYzYzdhYWZhZTI3YTQ3ZTg4MjE1MzA5ZTczYWViM2VhYTVmNDI1ODU2MTY0ODkyMGQ
TIMKEN
TIMKEN
JP22049E-90C02
TIMKEN TIMKEN
Description
JP22049E-90C02 ; TRB SINGLE ASSEMBLY PREC. 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP22049; 220MM Bore; 308MM Outside Diameter; 316MM Flange Outside Diameter; 32MM Width; Single Row
Part #
JP22049E-90C02
BDI #
1361156
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JP22049E-90C02/p/1361156
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
17.175
EAN
0053893802442
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
JP22049
Assembly Number
90C02
Assembly Components
JP22049E (1) | JP22019HR (1) | K142291 (1) | K142290 (1) | K518787 (2) | K143241 (1) | K143240 (1) | K142292R (1) | K143269 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Hydra-Rib Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JP22049E-90C02
Weight / LBS
39.195
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP22049; 220MM Bore; 308MM Outside Diameter; 316MM Flange Outside Diameter; 32MM Width; Single Row
Assembly Width
1.26 Inch | 32 Millimeter
Flange Outside Diameter
12.441 Inch | 316 Millimeter
Outside Diameter
12.126 Inch | 308 Millimeter
Bore
8.661 Inch | 220 Millimeter
