https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDB8aW1hZ2UvanBlZ3xhRFkyTDJoaU5TOHhNREF5T0RVMk5EYzBNakUzTkM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQklYek13TUhnek1EQXVhbkJufGI1MmVjMjUxMTFlY2VjNjYzYzdhYWZhZTI3YTQ3ZTg4MjE1MzA5ZTczYWViM2VhYTVmNDI1ODU2MTY0ODkyMGQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NDB8aW1hZ2UvanBlZ3xhRFkyTDJoaU5TOHhNREF5T0RVMk5EYzBNakUzTkM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQklYek13TUhnek1EQXVhbkJufGI1MmVjMjUxMTFlY2VjNjYzYzdhYWZhZTI3YTQ3ZTg4MjE1MzA5ZTczYWViM2VhYTVmNDI1ODU2MTY0ODkyMGQ
TIMKEN
TIMKEN
JP7549P-90BA3
TIMKEN TIMKEN
Description
JP7549P-90BA3 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP7549; 75MM Bore; 122MM Outside Diameter; 130MM Flange Outside Diameter; 22MM Width; Single Row
Part #
JP7549P-90BA3
BDI #
1361196
Details
17479.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JP7549P-90BA3/p/1361196
Your Price
$ 17,479.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.719
EAN
0053893792255
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JP7549
Assembly Number
90BA3
Assembly Components
JP7549P (1) | JP7519HR (1) | K147800 (1) | K147801 (1) | K524657 (2) | K524666 (1) | K528896R (1) | K528897 (1) | K528898 (1) | K528899 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Hydra-Rib Bearing | Puller Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JP7549P-90BA3
Weight / LBS
6.184
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP7549; 75MM Bore; 122MM Outside Diameter; 130MM Flange Outside Diameter; 22MM Width; Single Row
Outside Diameter
4.803 Inch | 122 Millimeter
Assembly Width
0.866 Inch | 22 Millimeter
Bore
2.953 Inch | 75 Millimeter
Flange Outside Diameter
5.118 Inch | 130 Millimeter
