https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
JRM3049-90UA1
TIMKEN TIMKEN
Description
JRM3049-90UA1 TAPERED ROLLER BRG ASSY ; UNIPAC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM3049; 30MM Bore; 60.03MM Outside Diameter; 37MM Width; Double Row
Part #
JRM3049-90UA1
BDI #
1361229
Details
242.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JRM3049-90UA1/p/1361229
Your Price
$ 242.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.504
EAN
0053893091143
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JRM3049
Assembly Number
9FUA1
Assembly Components
JRM3049 (2) | JRM3010XDA (1) | GR6 (1) | JRM3000-S (2)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JRM3049-90UA1
Weight / LBS
1.153
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM3049; 30MM Bore; 60.03MM Outside Diameter; 37MM Width; Double Row
Outside Diameter
2.363 Inch | 60.03 Millimeter
Assembly Width
1.457 Inch | 37 Millimeter
Bore
1.181 Inch | 30 Millimeter
