https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
JRM3535-90UB7
TIMKEN TIMKEN
Description
JRM3535-90UB7 TAPERED ROLLER BRG ASSY ; UNIPAC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM3535; 35MM Bore; 64MM Outside Diameter; 37MM Width; Double Row
Part #
JRM3535-90UB7
BDI #
1361234
Details
419.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JRM3535-90UB7/p/1361234
Your Price
$ 419.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.498
EAN
0053893131467
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JRM3535
Assembly Number
90UB7
Assembly Components
JRM3535 (2) | JRM3564XD (1) | GR5 (1) | JRM3500-S (2)
End Play
0.002
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JRM3535-90UB7
Weight / LBS
1.098
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM3535; 35MM Bore; 64MM Outside Diameter; 37MM Width; Double Row
Assembly Width
1.457 Inch | 37 Millimeter
Outside Diameter
2.52 Inch | 64 Millimeter
Bore
1.378 Inch | 35 Millimeter
