https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
JRM3939-90UB1
TIMKEN TIMKEN
Description
JRM3939-90UB1
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM3939; 39MM Bore; 68MM Outside Diameter; 37MM Width; Double Row
Part #
JRM3939-90UB1
BDI #
1361248
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JRM3939-90UB1/p/1361248
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.572
EAN
0053893815695
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JRM3939
Assembly Number
90UB1
Assembly Components
JRM3939 (2) | JRM3968XD (1) | GR8 (1) | JRM3900-S (2)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JRM3939-90UB1
Weight / LBS
1.262
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM3939; 39MM Bore; 68MM Outside Diameter; 37MM Width; Double Row
Bore
1.535 Inch | 39 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Assembly Width
1.457 Inch | 37 Millimeter
