TIMKEN
TIMKEN
JRM4249-90UD6
TIMKEN TIMKEN
Description
JRM4249-90UD6 TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM4249; 1.64" Bore; 2.99" Outside Diameter; 1.54" Width; Double Row
Part #
JRM4249-90UD6
BDI #
1361259
Details
298.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JRM4249-90UD6/p/1361259
Your Price
$ 298.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.75
EAN
0053893970226
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JRM4249
Assembly Number
90UD6
Assembly Components
JRM4249 (2) | JRM4210XDA (1) | GR74 (1) | JRM4200 (2)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Grease | 2 Seal
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.65
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM4249; 1.64" Bore; 2.99" Outside Diameter; 1.54" Width; Double Row
Bore
1.64 Inch | 41.656 Millimeter
Outside Diameter
2.99 Inch | 75.946 Millimeter
Assembly Width
1.54 Inch | 39.116 Millimeter
