Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

JRM4249A-90UE5 https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-DR-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0MjB8aW1hZ2UvanBlZ3xhRE0yTDJnd1lTOHhNREl6TlRNM01USTVNRFkxTkM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDh6TURCNE16QXdMbXB3Wnd8ODYzYjhjOGY0MWI5YzU5OGFkYTIwMzI4YWQ2ZGYzZDAzOTQxZjFkYjcyY2Y3NjZmYzk1ZWM5OGQ2NjZiYjdlMg
1361263 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JRM4249A-90UE5

Description

JRM4249A-90UE5 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE UNIPAC 4 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM4249A; 1.64" Bore; 2.99" Outside Diameter; 1.54" Width; Double Row

Part #

JRM4249A-90UE5

BDI #
1361263

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.755
EAN
0053893938813
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JRM4249A
Assembly Number
90UE5
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.66
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM4249A; 1.64" Bore; 2.99" Outside Diameter; 1.54" Width; Double Row
Bore
1.64 Inch | 41.656 Millimeter
Assembly Width
1.54 Inch | 39.116 Millimeter
Outside Diameter
2.99 Inch | 75.946 Millimeter