TIMKEN
TIMKEN
JRM55049 90UBS
TIMKEN TIMKEN
Description
JRM55049 90UBS TAPERED ROLLER BRG ASSY ; 2.16" ID X 3.91" OD X 2.12" W DBL CUP
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM55049; 2.16" Bore; 3.91" Outside Diameter; 2.12" Width; Double Row
Part #
JRM55049-90UBS
BDI #
19287787
Details
653.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JRM55049-90UBS/p/19287787
Your Price
$ 653.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.398
EAN
0053893885148
Product Group - BDI
B00234
Precision Class
Standard
Component
Assembly
Basic Number
JRM55049
Assembly Number
90UBS
Assembly Components
JRM55049 (1) | JRM55049ES (1) | JRM55010DP (1) | GR127 (1) | JRM55000SJ (1)
End Play
0.003
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Grease | 1 Seal
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
7.49
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JRM55049; 2.16" Bore; 3.91" Outside Diameter; 2.12" Width; Double Row
Bore
2.16 Inch | 54.864 Millimeter
Assembly Width
2.12 Inch | 53.848 Millimeter
Outside Diameter
3.91 Inch | 99.314 Millimeter
