

TIMKEN
TIMKEN
JW5049-90403
TIMKEN TIMKEN
Description
JW5049-90403 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JW5049; 50MM Bore; 105MM Outside Diameter; 22MM Width; Single Row
Part #
JW5049-90403
BDI #
1425350
Details
317.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JW5049-90403/p/1425350
Your Price
$ 317.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.214
EAN
0053893161815
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JW5049
Assembly Components
JW5049 (1) | JW5010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2.7
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JW5049; 50MM Bore; 105MM Outside Diameter; 22MM Width; Single Row
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Assembly Width
0.866 Inch | 22 Millimeter