Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg JXC25469C-90UA3
1361384 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

JXC25469C-90UA3

Description

JXC25469C-90UA3 TAPERED ROLLER BRG ASSY ; UNIPAC 4 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JXC25469C; 1.929" Bore; 3.307" Outside Diameter; 1.693" Width; Double Row

Part #

JXC25469C-90UA3

BDI #
1361384

Details

331.63 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 331.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.948
EAN
0053893816265
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JXC25469C
Assembly Number
90UA3
Assembly Components
JXC25469C (2) | JXC25469DA (1) | GR12 (1) | XC25469S (2)
End Play
0.007
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Grease | 2 Seal
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2.08
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JXC25469C; 1.929" Bore; 3.307" Outside Diameter; 1.693" Width; Double Row
Outside Diameter
3.307 Inch | 84 Millimeter
Assembly Width
1.693 Inch | 43 Millimeter
Bore
1.929 Inch | 49 Millimeter