TIMKEN
TIMKEN
JXC25469CD-90UB8
TIMKEN TIMKEN
Description
JXC25469CD-90UB8 TAPERED ROLLER BRG ASSY ; UNIPAC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JXC25469CD; 1.929" Bore; 3.307" Outside Diameter; 1.693" Width; Double Row
Part #
JXC25469CD-90UB8
BDI #
1361389
Details
497.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/JXC25469CD-90UB8/p/1361389
Your Price
$ 497.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.138
EAN
0053893985725
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
JXC25469CD
Assembly Number
90UB8
Assembly Components
JXC25469CD (2) | JXC25469DG (1) | XC25469S (2) | GR28 (1)
End Play
0.011
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 2 Seal | 1 EXXON RONEX MP Grease
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2.5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JXC25469CD; 1.929" Bore; 3.307" Outside Diameter; 1.693" Width; Double Row
Bore
1.929 Inch | 49 Millimeter
Assembly Width
1.693 Inch | 43 Millimeter
Outside Diameter
3.307 Inch | 84 Millimeter
