

CHINA DOMESTIC
CHINA DOMESTIC
K529/522
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC K529/522
Tapered Roller Bearing Assembly; 2" Bore; 4" Outside Diameter; 1-3/8" Assembly Width; Single Row; Standard Precision
Part #
K529/522
BDI #
25172321
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/K529-522/p/25172321
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Product Detail
Tapered Roller Bearing Assembly
Product Specification
2" Bore; 4" Outside Diameter; 1-3/8" Assembly Width; Single Row; Standard Precision
Long Description
Tapered Roller Bearing Assembly; 2" Bore; 4" Outside Diameter; 1-3/8" Assembly Width; Single Row; Standard Precision