

TIMKEN
TIMKEN
KIT200174-99401
TIMKEN TIMKEN
Description
KIT200174-99401 TPD RLR MULTI-BRNG KIT ; NON RETURNABLE 4-8 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number KIT200174; 5-3/4" Bore; 10-9/16" Outside Diameter; 2-15/16" Width; Single Row
Part #
KIT200174-99401
BDI #
24625525
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/KIT200174-99401/p/24625525
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
17.707
EAN
0013992324344
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
KIT200174
Assembly Number
99401
Assembly Components
EE107057-20024 (1) | 107105-20024 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
39.037
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number KIT200174; 5-3/4" Bore; 10-9/16" Outside Diameter; 2-15/16" Width; Single Row
Bore
5.75 Inch | 146.05 Millimeter
Outside Diameter
10.563 Inch | 268.3 Millimeter
Assembly Width
2.938 Inch | 74.625 Millimeter