https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MTZ8aW1hZ2UvanBlZ3xhR1kxTDJnd1ppOHhNRFUxTmpjeE5UYzJNVFk1TkM5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8MmE2Y2IzNjU2ODY0NDcyOGJkMjQxNWViZDg2NTY5YmQzM2NhMjMwMDU4M2QxNjVmODEzZmUxZGFhMTAxODkzNA
https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MTZ8aW1hZ2UvanBlZ3xhR1kxTDJnd1ppOHhNRFUxTmpjeE5UYzJNVFk1TkM5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8MmE2Y2IzNjU2ODY0NDcyOGJkMjQxNWViZDg2NTY5YmQzM2NhMjMwMDU4M2QxNjVmODEzZmUxZGFhMTAxODkzNA
SKF
SKF
L 432348/310
SKF SKF
Description
L 432348 /310 TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L432348; 159MM Bore; 206MM Outside Diameter; 25MM Width; Single Row
Part #
L 432348/310
BDI #
1260716
Details
749.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L-432348-310/p/1260716
Your Price
$ 749.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.12
EAN
7316571222974
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L432348
Assembly Components
L432348 (1) | L432310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L432348; 159MM Bore; 206MM Outside Diameter; 25MM Width; Single Row
Bore
6.26 Inch | 159 Millimeter
Assembly Width
0.984 Inch | 25 Millimeter
Outside Diameter
8.11 Inch | 206 Millimeter
