

SKF
SKF
L 68149/111
SKF SKF
Description
L 68149 /111 TAPERED ROLLER BEARING ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L68149; 34.976MM Bore; 59.975MM Outside Diameter; 15.875MM Width; Single Row
Part #
L 68149/111/Q
BDI #
1422941
Details
44.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L-68149-111/p/1422941
Your Price
$ 44.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.176
EAN
7316571055404
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L68149
Assembly Components
L68149 (1) | L68111 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.39683
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L68149; 34.976MM Bore; 59.975MM Outside Diameter; 15.875MM Width; Single Row
Outside Diameter
2.361 Inch | 59.975 Millimeter
Bore
1.377 Inch | 34.976 Millimeter
Assembly Width
0.625 Inch | 15.875 Millimeter