

TIMKEN
TIMKEN
L102849-99401
TIMKEN TIMKEN
Description
L102849-99401 TPD RLR MULTI-BRNG KIT ; 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L102849; 1-3/4" Bore; 2-7/8" Outside Diameter; 23/32" Width; Single Row
Part #
L102849-99401
BDI #
1425382
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L102849-99401/p/1425382
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.131
EAN
0053893782669
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L102849
Assembly Components
L102849 (1) | L102810 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.65
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L102849; 1-3/4" Bore; 2-7/8" Outside Diameter; 23/32" Width; Single Row
Bore
1.75 Inch | 44.45 Millimeter
Assembly Width
0.719 Inch | 18.25 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter