

TIMKEN
TIMKEN
L116149-90034
TIMKEN TIMKEN
Description
L116149 90034 PREC 0 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L116149; 3-1/4" Bore; 4-9/16" Outside Diameter; 1-7/8" Width; Double Row
Part #
053893475530
BDI #
1362393
Details
3211.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L116149-90034/p/1362393
Your Price
$ 3,211.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.425
EAN
0053893475530
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L116149
Assembly Number
90034
Assembly Components
L116149 (2) | L116110D (1) | L116149XA (1)
End Play
0.002
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L116149-90034
Weight / LBS
3.296
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L116149; 3-1/4" Bore; 4-9/16" Outside Diameter; 1-7/8" Width; Double Row
Assembly Width
1.875 Inch | 47.625 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Outside Diameter
4.563 Inch | 115.9 Millimeter