

TIMKEN
TIMKEN
L163149-902A3
TIMKEN TIMKEN
Description
L163149 902A3 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L163149; 14" Bore; 17-1/2" Outside Diameter; 5-3/8" Width; Double Row
Part #
053893812427
BDI #
1362427
Details
16676.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L163149-902A3/p/1362427
Your Price
$ 16,676.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
46.113
EAN
0053893812427
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L163149
Assembly Number
902A3
Assembly Components
L163149 (2) | L163110CD (1) | L163149XA (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Duty | Unground Cone Spacer | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L163149-902A3
Weight / LBS
98.208
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L163149; 14" Bore; 17-1/2" Outside Diameter; 5-3/8" Width; Double Row
Outside Diameter
17.5 Inch | 444.5 Millimeter
Assembly Width
5.375 Inch | 136.525 Millimeter
Bore
14 Inch | 355.6 Millimeter