https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
TIMKEN
TIMKEN
L183449-90010
TIMKEN TIMKEN
Description
L183449-90010 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L183449; 30" Bore; 35" Outside Diameter; 3-1/2" Width; Single Row
Part #
L183449-90010
BDI #
1362442
Details
32500.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L183449-90010/p/1362442
Your Price
$ 32,500.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
87.535
EAN
0053893507064
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L183449
Assembly Number
90010
Assembly Components
L183449 (1) | L183410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L183449-90010
Weight / LBS
192.981
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L183449; 30" Bore; 35" Outside Diameter; 3-1/2" Width; Single Row
Assembly Width
3.5 Inch | 88.9 Millimeter
Bore
30 Inch | 762 Millimeter
Outside Diameter
35 Inch | 889 Millimeter
