

TIMKEN
TIMKEN
L21549-90010
TIMKEN TIMKEN
Description
L21549-90010 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L21549; 5/8" Bore; 1.378" Outside Diameter; 0.433" Width; Single Row
Part #
053893203959
BDI #
1362450
Details
1664.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L21549-90010/p/1362450
Your Price
$ 1,664.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.06
EAN
0053893203959
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L21549
Assembly Number
90010
Assembly Components
L21549 (1) | L21511 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L21549-90010
Weight / LBS
0.133
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L21549; 5/8" Bore; 1.378" Outside Diameter; 0.433" Width; Single Row
Assembly Width
0.433 Inch | 11 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter