

TIMKEN
TIMKEN
L225842-99401
TIMKEN TIMKEN
Description
TIMKEN L225842-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L225842; 4-3/4" Bore; 6-11/16" Outside Diameter; 1" Width; Single Row
Part #
L225842-99401
BDI #
1362530
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L225842-99401/p/1362530
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893785349
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L225842
Assembly Components
L225842 (1) | L225810 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.05
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L225842; 4-3/4" Bore; 6-11/16" Outside Diameter; 1" Width; Single Row
Bore
4.75 Inch | 120.65 Millimeter
Assembly Width
1 Inch | 25.4 Millimeter
Outside Diameter
6.688 Inch | 169.875 Millimeter