https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
TIMKEN
TIMKEN
L269143-90010
TIMKEN TIMKEN
Description
L269143-90010 TAPERED ROLLER BEARING ; SINGLE ASSEMBLY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L269143; 17" Bore; 21" Outside Diameter; 2" Width; Single Row
Part #
L269143-90010
BDI #
1362551
Details
41380.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L269143-90010/p/1362551
Your Price
$ 41,380.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
23.306
EAN
0053893573618
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L269143
Assembly Number
90010
Assembly Components
L269143 (1) | L269110 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L269143-90010
Weight / LBS
51.38
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L269143; 17" Bore; 21" Outside Diameter; 2" Width; Single Row
Assembly Width
2 Inch | 50.8 Millimeter
Bore
17 Inch | 431.8 Millimeter
Outside Diameter
21 Inch | 533.4 Millimeter
