https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-LOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxOHxpbWFnZS9qcGVnfGFETTVMMmcyTXk4eE1EZ3lNVFEzTXpRek5UWTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDB4UFJGOHpNREI0TXpBd0xtcHdad3w4ODhhZGM1OGViOGViYmNmY2M1ODdjZmExZDUxZTkwNWM4ZDM2ODZkNGJiNWMwYmNlZTYzYzg0ZWE3MDU0Y2Nh
TIMKEN
TIMKEN
L281146-90024
TIMKEN TIMKEN
Description
L281146-90024 ; TRB SINGLE ASSEMBLY 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L281146; 25.994" Bore; 32" Outside Diameter; 3-3/4" Width; Single Row
Part #
L281146-90024
BDI #
1362553
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L281146-90024/p/1362553
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
99.165
EAN
0053893583761
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L281146
Assembly Number
90024
Assembly Components
L281146 (1) | L281110 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L281146-90024
Weight / LBS
218.621
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L281146; 25.994" Bore; 32" Outside Diameter; 3-3/4" Width; Single Row
Assembly Width
3.75 Inch | 95.25 Millimeter
Outside Diameter
32 Inch | 812.8 Millimeter
Bore
25.994 Inch | 660.248 Millimeter
