https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
L281148-904A2
TIMKEN TIMKEN
Description
L281148-904A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L281148; 26" Bore; 32" Outside Diameter; 8" Width; Double Row
Part #
L281148-904A2
BDI #
1362557
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L281148-904A2/p/1362557
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
205.762
EAN
0053893583945
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L281148
Assembly Number
904A2
Assembly Components
L281148 (2) | L281110CD (1) | L281147XA (1)
End Play
0.068
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L281148-904A2
Weight / LBS
453.627
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L281148; 26" Bore; 32" Outside Diameter; 8" Width; Double Row
Bore
26 Inch | 660.4 Millimeter
Assembly Width
8 Inch | 203.2 Millimeter
Outside Diameter
32 Inch | 812.8 Millimeter
