

TIMKEN
TIMKEN
L305649-90010
TIMKEN TIMKEN
Description
L305649-90010 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L305649; 2" Bore; 3-3/16" Outside Diameter; 23/32" Width; Single Row
Part #
053893592664
BDI #
1362586
Details
1660.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L305649-90010/p/1362586
Your Price
$ 1,660.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.321
EAN
0053893592664
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L305649
Assembly Number
90010
Assembly Components
L305649 (1) | L305610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L305649-90010
Weight / LBS
0.747
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L305649; 2" Bore; 3-3/16" Outside Diameter; 23/32" Width; Single Row
Bore
2 Inch | 50.8 Millimeter
Assembly Width
0.719 Inch | 18.25 Millimeter
Outside Diameter
3.188 Inch | 80.975 Millimeter