https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
TIMKEN
TIMKEN
L305649-90015
TIMKEN TIMKEN
Description
L305649-90015 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L305649; 2" Bore; 3-3/16" Outside Diameter; 1-11/16" Width; Double Row
Part #
L305649-90015
BDI #
1362589
Details
1373.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L305649-90015/p/1362589
Your Price
$ 1,373.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.77
EAN
0053893592701
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L305649
Assembly Number
90015
Assembly Components
L305649 (2) | L305610D (1) | L305649XA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L305649-90015
Weight / LBS
1.756
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L305649; 2" Bore; 3-3/16" Outside Diameter; 1-11/16" Width; Double Row
Outside Diameter
3.188 Inch | 80.975 Millimeter
Bore
2 Inch | 50.8 Millimeter
Assembly Width
1.688 Inch | 42.875 Millimeter
