https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-PTRB-TS-07100-90041-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4OHxpbWFnZS9qcGVnfGFERmlMMmd4Wmk4eE1EZ3lNVFExT0RreE9UUTFOQzlOUmxKVVNVMUNVa2RZV0ZoZlVGUlNRbDlVVTE4d056RXdNRjg1TURBME1WOHpNREI0TXpBd0xtcHdad3wyYjBjMmU5OGU2YjVkMGQyNzNkMmNjYTdiYjMwY2M5MTRmMTg5MzI2OTJmMDBkNDZlYjQ3YTY2NTk3ODVhNDVi
TIMKEN
TIMKEN
L319245-90015
TIMKEN TIMKEN
Description
L319245-90015 TAPERED ROLLER BRG ASSY ; 4-8IN OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L319245; 3-5/8" Bore; 5-1/8" Outside Diameter; 13/16" Width; Single Row
Part #
L319245-90015
BDI #
21963640
Details
2568.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/L319245-90015/p/21963640
Your Price
$ 2,568.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893830063
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
L319245
Assembly Number
90015
Assembly Components
L319245 (1) | L319210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L319245-90015
Weight / LBS
2.017
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L319245; 3-5/8" Bore; 5-1/8" Outside Diameter; 13/16" Width; Single Row
Bore
3.625 Inch | 92.075 Millimeter
Assembly Width
0.813 Inch | 20.65 Millimeter
Outside Diameter
5.125 Inch | 130.175 Millimeter
